Beli three arm puller tekiro di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TEKIRO Treker Kaki TigaDeskripsi:untuk membuka lahar/bearing yang susah di jangkau untuk dibuka pada kendaraan/automotif dengan 3 kaki tumpuanFungsi : untuk membuka lahar/bearing yang susah di jangkau untuk dibuka pada kendaraan/automotifMaterial : chrome vanadiumatribut:
- Material: Chrome Vanadium
- TEKIRO Treker Kaki 2Deskripsi:untuk membuka lahar/bearing yang susah di jangkau untuk dibuka pada kendaraan/automotif berukuran 3 inchi dengan 2 kaki tumpuan dan berdimensi 100mmx75mmx10mmFungsi : untuk membuka lahar/bearing pada kendaraan/automotif agar mudah terlepasMaterial : chrome vanadiumatribut:
- Material: Chrome Vanadium
- TEKIRO Bearing Puller (Treker Bearing)Deskripsi:untuk membuka bearing dengan cara menjepit kedua sisi yang sulit dijangkau, berdimensi 87mmx56mmx70mmx54mmFungsi : untuk membuka bearing dengan cara menjepit kedua sisi yang sulit dijangkau Material : chrome molybdenumatribut:
- Material: Chrome Molybdenum
- TEKIRO Magnetic TrekerDeskripsi:membuka block mesin depan yang berdimensi 158mmx110mmx15mm khusus motor GL proFungsi : membuka block mesin depanMaterial : chrome vanadiumatribut:
- Material: Chrome Vanadium
- JTC 2 Arm Gear Puller U.S.A TypeDeskripsi:2 Arm Gear Puller (USA Type)
- monotaro Bearing puller set (Bearing Treker)Deskripsi:Produk ini juga sering disebut dengan Laheratribut:
- Set Contents: Separator (Large x 1, small x 1), H-shaped holder x 1, Center bolt x 1, Puller bolt (Long x 2, short x 2), Extension bolt (Long x 2, short x 2)
- Compatible Bearing: (Separator small) diameter 30~50mm, (Separator large) diameter 50~75mm
- Size (mm): 18 (Center bolt head)
- Type Of Thread: Puller bolt: parallel thread
- JTC 3 Jaws Internal & External Puller Setatribut:
- Bearing inner diameter (Φmm): 15~30・30~80
- Bearing outer diameter (Φmm): 15~80
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Shaft: 5/8×18UNF
- Wipro Treker III K Type JRM (Three Arm Puller)atribut:
- Color: Silver
- JTC Blind Hole Bearing Puller SetDeskripsi:• Open clamps by turning handle clockwise to snug against the bearing for pulling out evenly without damage the parts.• Contents: Shaft:Slide hammer shaft 390mm long Hammer:2.15lb. (940g), 100mm L. Clamps:8~10mm (5/16"~13/32"); 10~12mm (13/32"~15/32") 12~14mm (15/32"~9/19"); 15~17mm (9/32"~11/16") 17~20mm (11/16"~25/32"); 20~24mm (25/32"~15/16") 25~29mm (1"~1-1/8"); 30~32mm (1-3/16"~1-1/4")atribut:
- Bearing inner diameter (Φmm): 8~10・10~12・12~14・15~17・17~20・20~24・25~29・30~32
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Shaft: 1/2×13UNF
- Kennedy Mechanical Bearing PullersDeskripsi:KENNEDY Mechanical Bearing Pullers is Industrial Reversible/Double-Ended Adjustable Used for the removal of gears, ball races, bearings, pulleys and sprockets from a drive shaft. With reach capacities of 75, 100, 150 and 200mm. All sizes have double-ended, adjustable, reversible legs and can be used for internal and external applications. Selection Always use a three jaw puller whenever possible. This produces better load distribution across the jaws and easier and safer removal of the part. Determine what 'spread' is needed - this is the width of the part to be removed. The reach capacity is determined by the depth of the part to be removed. All pullers can be assembled for internal or external use. 2 Jaw & 3 Jaw Pullers - Supplied with both 2 & 3-legged yoke 2 Jaw & 3 Jaw - Internal Assembly 2 Jaw & 3 Jaw -External Assembly. capacity 80 to 20 mm, Jaw reach 175 mmatribut:
- Number of Jaws: 2
- Weight Each: 3.9?kg
- Additional Features: Supplied with 2-legged yoke
- TEKIRO Combination Wrench Metric Set (Kunci Ring Pas)Deskripsi:- High durable- Easy to use- Corrosion resistance
- JTC Hydraulic Gear Puller Setatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- monotaro Pilot bearing puller setDeskripsi:It is a set of pilot bearing puller that pulls out the body claw hooked to the inner color of the inner hook type bearing. By attaching an attachment that matches the inner diameter of the bearing and connecting it to the main body, it is possible to pull out the bearing simply by tightening the center bolt. By replacing the attached chuck, it corresponds to bearings of 8, 10, 12, 15, 17, 20, 25 phimm.atribut:
- Set Contents: Body x 1, Chuck (8 , 10 , 12 , 15 , 17 , 20 , 25 Ø mm) x 1 each, push bolt: large (63 mm) x 1 piece, push bolt: small (54 mm) x 1 piece, slide hammer Adapter: Large (M 8 - 1 .25 x 1/2 - 12 T x L 35 mm) x 1 piece, slide hammer attaching adapter: small (M8-1.25x5/8-11TxL35mm)
- Compatible Bearing Inner Diameter (Ø mm): 8 /10 /12 /15 /17 /20 /25
- Package Weight (g): 1648
- JTC 3 Jaws Gear PullerDeskripsi:Made from Chrome Vanadium material and forging
- TEKIRO Tahanan Kopling UniversalDeskripsi:TEKIRO Universal Holder. Merupakan alat penahan kopling saat membuka dan memasangnya.Fungsi : Untuk menahan kopling saat membuka dan memasang koplingMaterial : Heat Treated Carbon Steelatribut:
- Material: Heat Treated Carbon Steel
- Size (cm): 33 x 22
- Dimension 1 (mm): 330
- Dimension 2 (mm): 123
- Dimension 3 (mm): 64
- Dimension 4 (mm): 19
Daftar Harga three arm puller tekiro Terbaru April 2026
| TEKIRO Treker Kaki Tiga | Rp149.900 |
| TEKIRO Treker Kaki 2 | Rp99.900 |
| TEKIRO Bearing Puller (Treker Bearing) | Rp279.900 |
| American Tool 3 Jaws Puller Germany New Type | Rp109.900 |
| TEKIRO Magnetic Treker | Rp139.900 |
| MAXPOWER Unitary Hydraulic Puller | Rp1.399.900 |
| JTC 2 Arm Gear Puller U.S.A Type | Rp779.900 |
| monotaro Bearing puller set (Bearing Treker) | Rp1.299.900 |
| JTC 3 Jaws Internal & External Puller Set | Rp2.799.900 |
| American Tool Armature Bearing Puller (Treker Bearing) | Rp119.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)





















































































































































/b6P101000402-3.jpg)




/a3P101561363-7.jpg)

/P102087497-1.jpg)
/muP103079822-3.jpg)


/8pP101000313-5.jpg)